2 pieces in stock at Vaughan, ON as of 6:12 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 6:12 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Work Life | 3 to 5 minutes |
| Compression Strength | 1200 PSI (ASTM D-695) |
| Lap Shear Tensile Strength | 800 – 1000 (ASTM D-2240) |
| Electrical Resistance | 30,000 megohms (ASTM D-257) |
| Dielectric Strength | 300 volts/mil (ASTM D-149) |
| EAN | 4056807564357 |
| Hand kneadable, steel reinforced epoxy putty that easily mixes to provide fast repairs. |
| This putty-like consistency eliminates drops and runs for a “no mess” application. |
| Cures like hardened steel. Can be tapped, drilled, sanded, machined and filed. |
| Excellent adhesion to metal, plastic, glass, and copper. |